Shop All Air Grinders
Railhead Gear
Angle Grinder, Heavy Duty, Die, 180Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP
Mfr # KE-7302
Zoro # G6055143
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 18,000 rpm
- Grinder Type Angle
Product Information
- Brand Railhead Gear
- MFR # KE-7302
- Zoro # G6055143
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 7-3/4" |
Details
Air Inlet | 1/4" npt |
Item | Grinder,Heavy Duty,Die,180Deg Head,1/2HP |
Collet | 1/4" |
Duty | Heavy Duty |
Free Speed | 18,000 rpm |
Grinder Type | Angle |
Handle Material | Cushion Grip |
HP | 1/2 HP |
Required Pressure | 90 psi |
Throttle | Safety Lever |
Description
Grinder,Heavy Duty,Die,180Deg Head,1/2HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- ULLMAN DEVICES Rectangular Inspection Mirror (HTK-2)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, Strght Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7300)
- RAILHEAD GEAR Angle Grinder, Heavy Duty, Die, 90 Deg Head, 1/2HP, 1/4" npt Air Inlet, 1/4" Collet, Heavy Duty, 1/2 HP (KE-7301)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- JET Extended Pneumatic R6 Ext Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm, 1/2 HP (JAT-402)
- CHICAGO PNEUMATIC Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 18,000 rpm, 1/2 HP (CP3019-18)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR51)
- Railhead Gear Air Grinders