Shop All Insect Killers
Raid
Insect Killer, Indoor and Outdoor, 15 oz.
Mfr # 300819
Zoro # G0701429
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 15 oz
- Targeted Insects Hornets, Wasps, Yellowjackets
- Insect Group Flying and Crawling
Product Information
- Brand Raid
- MFR # 300819
- Zoro # G0701429
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 15 oz |
Container Size | 17.5 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Aerosol Spray |
Targeted Insects | Hornets, Wasps, Yellowjackets |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Dilution Ratio | Ready to Use |
Active Ingredients | Cypermethrin, Prallethrin |
DEET Concentration | DEET-Free |
Standards | EPA Registered |
Indoor/Outdoor Use | Indoor/Outdoor |
Non-Conductive | No |
Container Type | Aerosol Spray Can |
Net Weight | 14.95 oz |
Description
Insect Killer, Targeted Insects Hornets, Wasps, Yellowjackets, Active Ingredients Cypermethrin, Prallethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 17.5 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 14.95 oz, Non-Conductive No, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN T25 Torx® Power Bit - 6" Long (IWAF26TX25B5)
- FISKARS Softgrip Stainless Steel Straight Edge Pruners (399241-1002)
- SAFETECH HARDWARE Heavy Duty Self-Closing Metal Gate Hinges, Black (SHH-135LS)
- A & I PRODUCTS Fractional V-Belt (3/8" X 27.5") 11" x4" x0.3" (A-3L275)
- RAID Insect Killer, 30 oz, Spray Bottle, PK6 (335680)
- RAID Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36 (305690)
- RAID Wasp and Hornet Killer, 14 oz. (668006)
- RAID Concentrated Deep Reach Fogger, 1.5, PK12 (305690 / 695500)
- RAID Insect Killer, Roaches and Ants (365961)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- HOT SHOT Prods Hottest Hotshot Stock Pr (HS236)
- Raid Insect Killers