Shop All Felt Pads
Raid
Insect Killer, 128 oz, Bottle, PK4
Mfr # 335681
Zoro # G202016257
product price: $58.49
/pk 4, $14.62/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DEET Concentration DEET-Free
- Form Liquid
- Targeted Insects Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Sowbugs, Spiders, Stink Bugs, Ticks
- Indoor/Outdoor Usage Indoor/Outdoor
- Net Weight 37.6 oz
Product Information
Dimensions
Size | 128 oz |
Container Size | 128 oz |
Details
Item | Insect Killer |
DEET Concentration | DEET-Free |
Form | Liquid |
Targeted Insects | Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Sowbugs, Spiders, Stink Bugs, Ticks |
Indoor/Outdoor Usage | Indoor/Outdoor |
Net Weight | 37.6 oz |
Container Type | Bottle |
Active Ingredients | Deltamethrin |
Standards | 29 CFR 1910.1200, EPA Registered |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Insect Killer, Targeted Insects Ants, Boxelder Bugs, Centipedes, Crickets, Firebrats, Fleas, Flies, Gnats, Ground Beetles, Mosquitos, Cockroaches, Silverfish, Sowbugs, Spiders, Stink Bugs, Ticks, Active Ingredients Deltamethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 128 oz, Container Type Bottle, Form Liquid, Insect Group Flying and Crawling, Insect Control Type Kills, Net Weight 37.6 oz, Standards 29 CFR 1910.1200, EPA Registered, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- EDWARDS Edwards Interlogix Wired Sensing (2507A-L)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7470160195)
- ZORO SELECT Bushing, Nylon, OD 1.218 In, Blk, PK25 (1EMJ7)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 101 Pack (MP76572)
- MAGIC SLIDERS 2 in. Oat RND Felt Pad, 8PK (63003-DISC)
- M-D Spacers 3/16 inch Tile BG200 (49164)
- PROJEX White 1 in. Nail-On Felt Swivel Glide 8 pk, 8PK (P0011)
- ABOVE ALL CO Felteez - floor protection, multi pack (FFFLTZ16)
- RICHELIEU AMERICA Richelieu America 235957 5.62 in. TruGuard Heavy Duty Snap On Felt Glides with Adhesive; Tan - Pack of 4 (235957)
- SURFACE SHIELDS SURFACE PREP 36""X50'BLK (PS3650)
- Raid Felt Pads