Shop All Insect Killers
Raid
Ant/Roach Killer, 14.5 oz, Aerosol Spray Can, Unscented
Mfr # 655571
Zoro # G209258995
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 14.5 oz
- Targeted Insects Ants; Roaches
- Application Air
- Standards EPA Reg. No. 4822-596
Product Information
- Brand Raid
- MFR # 655571
- Zoro # G209258995
- UPC # 46500702617
- Country of Origin Mexico
- Category Insect Killers
Dimensions
Size | 14.5 oz |
Details
Item | Insecticides |
Form | Liquid |
Targeted Insects | Ants; Roaches |
Application | Air |
Standards | EPA Reg. No. 4822-596 |
Type | Aerosol Spray |
Features | Unscented |
Description
Kills bugs fast on contact and keeps killing with residual action indoors even after you spray, for up to four weeks. The easy-to-use spray can be applied to surfaces where ants, roaches, Waterbugs, Palmetto bugs, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders may be infesting. It leaves no lingering chemical odor, with a pleasant scent.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Peanut Ball Purple 1000 lbs Peanut Stability Ball with Pump; Purple (Peanut Ball Purple)
- JT EATON Little Pete Multiple Catch Mouse Trap (423-BK)
- MTD Ignition Coil Asse (951-15387)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- RAID Essentials Organic Aerosol Ant and Roach Killer 10 oz (2356)
- RAID Insect Killer, 30 oz, Spray Bottle, PK6 (335680)
- RAID Aerosol Insect Killer 18 oz (81666)
- RAID Concentrated Deep Reach Fogger, 1.5 oz Aerosol Can, PK36 (305690)
- RAID Yard Guard 16 Oz. Mosquito Fogger (1601)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- BLACK FLAG 110V Electric Fogger (190107)
- Raid Insect Killers