Shop All Round Spacers
Raf
Round Spacer, Steel, 1/4 in Overall Lg, 0.252 in Inside Dia
Mfr # 1217-25-S
Zoro # G7468784
original price:
$2.09
21% off
new price: $1.65
/ea
Sold in multiples of 180 for $297.00
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Steel
- Inside Diameter 0.252 in
- Outside Diameter 1/2"
Product Information
- Brand Raf
- MFR # 1217-25-S
- Zoro # G7468784
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.252 in |
Outside Diameter | 1/2" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Steel |
Description
Round Spacer, 1/2 Rd x 1/4 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0300)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51501.011.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.043.0250)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME103)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/8 in Overall Lg (370208RSN)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 20 mm Overall Lg, 6.3 mm Inside Dia, 10 PK (13ME073)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- Raf Round Spacers