Shop All Round Spacers
Raf
Round Spacer, Nylon, 3/8 in Overall Lg, 0.315 in Inside Dia
Mfr # 1250-31-N
Zoro # G7489888
product price: $1.19
/ea
Sold in multiples of 150 for $178.50
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Outside Diameter 5/8"
Product Information
- Brand Raf
- MFR # 1250-31-N
- Zoro # G7489888
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.315 in |
Outside Diameter | 5/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Description
Round Spacer, 5/8 Rd x 3/8 x .315 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- ZORO SELECT Fully Threaded Rod, 5-40, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.012.3600)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (37623)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5048ASLH)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg (371206RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 7/16 in Overall Lg (310708RSN)
- NEWPORT FASTENERS Round Spacer, 1/4 in Screw Size, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (468264)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia (13ME110)
- Raf Round Spacers