Shop All Round Spacers
Raf
Round Spacer, Nylon, 1/4 in Overall Lg, 0.252 in Inside Dia
Mfr # 1279-25-N
Zoro # G7492496
Sold in multiples of 110 for $218.90
$218.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Nylon
- Inside Diameter 0.252 in
- Outside Diameter 3/4"
Product Information
- Brand Raf
- MFR # 1279-25-N
- Zoro # G7492496
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.252 in |
Outside Diameter | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Nylon |
Description
Round Spacer, 3/4 Rd x 1/4 x .252 ID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/8 in Overall Lg, #12 Inside Dia (370212RS303)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371506RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370810RS303)
- Raf Round Spacers