Shop All Round Spacers
Raf
Round Spacer, Brass, 1/2 in Overall Lg, 0.38 in Inside Dia
Mfr # 1283-38-B-12
Zoro # G7492730
product price: $5.45
/ea
Sold in multiples of 80 for $436.00
$436.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Brass
- Inside Diameter 0.38 in
- Outside Diameter 3/4"
Product Information
- Brand Raf
- MFR # 1283-38-B-12
- Zoro # G7492730
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.38 in |
Outside Diameter | 3/4" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Brass |
Description
Round Spacer, 3/4 Rd x 1/2 x .380 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.050.0250)
- ZORO SELECT Dowel Pin, Steel, 12x40mm, PK10 (M39090.120.0040)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 25 mm Long, 5PK (93635A420)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB506)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #6 Inside Dia (311406RSA)
- ZORO SELECT Round Spacers, 8X7/16 #5/16 ROUND, PK100, #8 Screw Size, Stainless steel Stainless Steel (310708RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (371610RSA)
- Raf Round Spacers