Shop All Round Spacers
Raf
Round Spacer, Aluminum, 8 mm Overall Lg, 2.7 mm Inside Dia
Mfr # M0507-25-AL-7
Zoro # G7497588
original price:
$1.54
9% off
new price: $1.39
/ea
Sold in multiples of 410 for $569.90
$569.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 8 mm
- Material Aluminum
- Inside Diameter 2.7 mm
- Outside Diameter 4.5mm
Product Information
- Brand Raf
- MFR # M0507-25-AL-7
- Zoro # G7497588
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 8 mm |
Inside Diameter | 2.7 mm |
Outside Diameter | 4.5mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 4.5mm Rd x 8mm x 2.7mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (SSCIA-100037USA-100BX)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Plain Finish (36695)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- ZORO SELECT Round Spacer, Plain Aluminum, 7/8 in Overall Lg, #10 Inside Dia (371410RSA)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 3/4 in Overall Lg (371210RS303)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 1/4 in Overall Lg, #14 Inside Dia (500414RS303)
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 7/8 in Overall Lg (371412RS303)
- Raf Round Spacers