Shop All Round Spacers
Raf
Round Spacer, Aluminum, 30 mm Overall Lg, 4.3 mm Inside Dia
Mfr # M0559-4-AL
Zoro # G7469028
original price:
$1.77
4% off
new price: $1.69
/ea
Sold in multiples of 170 for $287.30
$287.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 30 mm
- Material Aluminum
- Inside Diameter 4.3 mm
- Outside Diameter 6mm
Product Information
- Brand Raf
- MFR # M0559-4-AL
- Zoro # G7469028
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 30 mm |
Inside Diameter | 4.3 mm |
Outside Diameter | 6mm |
Details
Item | Round Spacer |
System of Measurement | Metric |
Material | Aluminum |
Description
Metric Round Spacer, 6mm Rd x 30mm x 4.3mm ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51041.031.0250)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Tension Pins 20PK (72761)
- DISCO Flange Nut, M6-1.00, Class 10, Bright Zinc Plated (3200PK)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (34585)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1380)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2843-10)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF050866GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #12 Inside Dia (501312RSA)
- Raf Round Spacers