Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/8 in Overall Lg, 0.064 in Inside Dia
Mfr # 1100-0-AL
Zoro # G7487130
product price: $0.30
/ea
Sold in multiples of 970 for $291.00
$291.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Aluminum
- Outside Diameter 1/8"
Product Information
- Brand Raf
- MFR # 1100-0-AL
- Zoro # G7487130
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/8 in |
Inside Diameter | 0.064 in |
Outside Diameter | 1/8" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 1/8 Rd x 1/8 x .064 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 25 PK (M04114.160.0025)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 3/4, Steel, Black Oxide, FT, UNC, 100PK (011149)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (5ZB77)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-313)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 15/16 in Overall Lg, 0.166 in Inside Dia (507008)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 15/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP272)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-58)
- Raf Round Spacers