Shop All Round Spacers
Raf
Round Spacer, Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia
Mfr # 1113-4-AL
Zoro # G7495199
product price: $0.48
/ea
Sold in multiples of 610 for $292.80
$292.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/2 in
- Material Aluminum
- Inside Diameter 0.115 in
- Outside Diameter 3/16"
Product Information
- Brand Raf
- MFR # 1113-4-AL
- Zoro # G7495199
- Country of Origin United States
- Category Round Spacers
Dimensions
Overall Length | 1/2 in |
Inside Diameter | 0.115 in |
Outside Diameter | 3/16" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Aluminum |
Description
Round Spacer, 3/16 Rd x 1/2 x .115 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Plain, 25 PK (M16000.100.0001)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02563)
- RAF Round Spacer, Steel, 1/2 in Overall Lg, 0.38 in Inside Dia (1283-38-S-12)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- RAF Round Spacer, Stainless Steel, 1/4 in Overall Lg, 0.38 in Inside Dia (1279-38-SS)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 3/16 in Overall Lg, #4 Inside Dia (100304RS303)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 7.5 mm Overall Lg, 5.3 mm Inside Dia (13ME062)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- Raf Round Spacers