Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 5 Gal., Red, Alkyd Solvent -Based
Mfr # 7564-05
Zoro # G8533682
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Color Red
- Base Type Alkyd Solvent
- Size 5 Gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
Product Information
- Brand Rae
- MFR # 7564-05
- Zoro # G8533682
- UPC # 897713002434
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 Gal. |
Container Size | 5 gal |
Description
Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Red, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 90 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 30 to 40 min, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 148 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 1 Gal Satin Ipe Architectural Grade Transparent Hardwood Coating (FAHISGA)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-14)
- PREMIER Canvas, 4 ft. x 12 ft., 10 oz., PK10 (34120)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP110)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Alkyd Solvent -Based (7564-01)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (2186-05)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (4834)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Latex Acrylic -Based (4902-01)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (7300-01)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (7310-01)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based (A03715004)
- Rae Striping & Marking Paint