Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based
Mfr # 4834
Zoro # G8539781
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Latex Acrylic
- Size 5 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage 420 Linear ft./gal. (4" Strip)
Product Information
- Brand Rae
- MFR # 4834
- Zoro # G8539781
- UPC # 897713002564
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Traffic Zone Marking Paint, Latex Acrylic Base Type, Line Striping Aerosol No, Blue, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Striping Machine, Coverage 420 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 1 hr, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 89 g/L, Standards TT-P-1952E
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY Rust-Oleum Farm & Implement Husqvarna Orange Spray Paint 12 oz (303472)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss White, 1 qt (371773)
- LINZER Roller Cvr Polyes 2Pk 9X3/8In (RC133/26-807)
- SHERWIN-WILLIAMS Exterior Paint, #N/A, Marking Red, 1 gal (Z90R00813-16)
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (8512)
- RAE Traffic Zone Marking Paint, 5 Gal., Green, Latex Acrylic -Based (5192)
- RAE Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based (4836)
- RAE Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based (4902-05)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Alkyd Solvent -Based (7564-01)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based (264697)
- Rae Striping & Marking Paint