Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based
Mfr # 7300-01
Zoro # G7605297
product price: $101.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Alkyd Solvent
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage 420 Linear ft./4" Strip
Product Information
- Brand Rae
- MFR # 7300-01
- Zoro # G7605297
- UPC # 897713002489
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Yellow, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 148 g/L, Standards A-A-2886B Type II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Paint Rst Obs Safety Yellow Qt (21845)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based (A03630004)
- TITESEAL Auto Body Undercoating, Black, 16 oz. (T1616)
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-1/2)
- RAE Traffic Zone Marking Paint, 1 gal., Blue, Alkyd Solvent -Based (7033-01)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (3905-05)
- RAE Traffic Zone Marking Paint, 5 Gal., Blue, Alkyd Solvent -Based (7033-05)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (7310-01)
- RAE Traffic Zone Marking Paint, 1 gal., Handicap Blue, Latex Acrylic -Based (3905-01)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based (2186-01)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Water -Based (A03610004)
- Rae Striping & Marking Paint