Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based
Mfr # 2493-01
Zoro # G8524004
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Base Type Chlorinated Solvent
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
Product Information
- Brand Rae
- MFR # 2493-01
- Zoro # G8524004
- UPC # 897713002069
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Marking Paint, Chlorinated Solvent Base Type, Line Striping Aerosol No, White, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 376 g/L, Standards A-A-2886B Type II
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO NATURE Paint Overspray Remover, 32 oz., PK6 (66432)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Satin (283742)
- PURDY 14 in Paint Roller Cover, 3/8" Nap, Woven Dralon (14A670142)
- MINWAX Fst-Dryig Poly Gls 0.5Pt (23000)
- RAE Traffic Zone Marking Paint, 5 Gal., Handicap Blue, Alkyd Solvent -Based (3033-05)
- RAE Traffic Zone Marking Paint, 1 gal., Bright Red, Alkyd Solvent -Based (4564-01)
- RAE Traffic Zone Marking Paint, 5 gal., White, Alkyd Solvent -Based (2408-05)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (2493-05)
- RAE Traffic Zone Marking Paint, 1 gal., Handicap Blue, Latex Acrylic -Based (3905-01)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Alkyd Solvent -Based (7310-05)
- RAE Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based (7493-01)
- Rae Striping & Marking Paint