Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 1 gal., Black, Latex Acrylic -Based
Mfr # 4928-01
Zoro # G7555292
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Base Type Latex Acrylic
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage 420 Linear ft./4" Strip
Product Information
- Brand Rae
- MFR # 4928-01
- Zoro # G7555292
- UPC # 897713002229
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Marking Paint, Latex Acrylic Base Type, Line Striping Aerosol No, Black, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, Application Temperature 40 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 70 g/L, Standards TT-P-1952B
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM 6PK 13OZ Stain Markers (347840)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Latex Acrylic -Based (4902-01)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- RAE Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based (8511)
- RAE Traffic Zone Marking Paint, 5 Gal., Handicap Blue, Alkyd Solvent -Based (3033-05)
- RAE Traffic Zone Marking Paint, 1 gal., Handicap Blue, Alkyd Solvent -Based (3033-01)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based (K52131800-20)
- Rae Striping & Marking Paint