Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based
Mfr # 7186-01
Zoro # G8533655
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Base Type Chlorinated Solvent
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage 420 Linear ft./4" Strip
Product Information
- Brand Rae
- MFR # 7186-01
- Zoro # G8533655
- UPC # 897713002403
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Marking Paint, Chlorinated Solvent Base Type, Line Striping Aerosol No, Black, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 2 to 3 hr, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 147 g/L, Standards A-A-2886B Type II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Orange Spray Paint 11 oz (1954830)
- BINKS Spray Gun Needle, For Use With 4YP10 (47-66500)
- WAGNER SPRAY TECH Airless Paint Sprayer, 3/8 HP, 120VAC (0580678)
- BRUCE HARDWOOD FLOORS Bruce Wood Finish Restorer For Urethane Floors (W165)
- RAE Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based (7493-01)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Alkyd Solvent -Based (7310-05)
- RAE Traffic Zone Marking Paint, 1 gal., White, Alkyd Solvent -Based (2408-01)
- RAE Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based (4909-05)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Latex Acrylic -Based (4902-01)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Orange, Solvent -Based (A03702007)
- Rae Striping & Marking Paint