Shop All Pavement Markings
Rae
Preformed Thermoplastic, Bike Man, 4ft, PK5
Mfr # PR-TH-3574
Zoro # G5925927
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 ft
- Width 2 ft
- Thickness 90 mil
- Shelf Life 2 yr
Product Information
- Brand Rae
- MFR # PR-TH-3574
- Zoro # G5925927
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 ft |
Width | 2 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Legend | Bike Man |
Application Method | Hand Torch |
Number of Pieces | 5 |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Dry Time | 2 min |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
Use Location | Exterior |
Maximum Application Temperature | 275 Degrees F |
VOC Content | 0 g/L |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend Bike Man, Overall Length 4 ft, Overall Width 2 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Poly Cotton Natura, L, PK12 (9638L)
- CALLOWAY MILLS Natural, Silver, 36" W x 60" L (103153660)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- Rae Pavement Markings