Shop All Stencils
Rae
Pavement Stencil, School, 48 in
Mfr # STL-116-74823
Zoro # G7164771
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 102 in
- Overall Height 60 in
Product Information
Dimensions
Character Height | 48 in |
Character Width | 102 in |
Overall Height | 60 in |
Overall Width | 108 in |
Message or Symbol Width | 102 in |
Overall Stencil Height | 60 in |
Overall Stencil Width | 108 in |
Message or Symbol Height | 48 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols School, Includes School, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 102 in, MUTCD Compliant No, Number of Pieces 6, Overall Stencil Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- LODGE MANUFACTURING 2Pk Bandana Hand Set (HHBAN41)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- NEWSTRIPE Stencil, 6", Number Kit 0-9, 1/16" (10003123)
- Rae Stencils