Shop All Stencils
Rae
Pavement Stencil, Reserved, 6 in
Mfr # STL-116-70633
Zoro # G6633252
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Character Height 6 in
- Character Width 38 in
- Overall Height 12 in
Product Information
Dimensions
Character Height | 6 in |
Character Width | 38 in |
Overall Height | 12 in |
Overall Width | 44 in |
Message or Symbol Height | 6 in |
Message or Symbol Width | 38 in |
Overall Stencil Height | 12 in |
Overall Stencil Width | 44 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 38 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lagging Encapsulant, 5 Gal (6424-5)
- STAIRMASTER 11" Stair Tread 3'0" Yellow-Black (511-YB3)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- NEWSTRIPE Stencil, 20", Alphabet Kit A-Z, 1/8", (10000524)
- Rae Stencils