Shop All Stencils
Rae
Pavement Stencil, Only, 48 in
Mfr # STL-116-74806
Zoro # G6847714
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Road and Highway
- Character Height 48 in
- Character Width 66 in
- Overall Height 60 in
Product Information
Dimensions
Character Height | 48 in |
Character Width | 66 in |
Overall Height | 60 in |
Overall Width | 72 in |
Overall Stencil Width | 72 in |
Message or Symbol Height | 48 in |
Message or Symbol Width | 66 in |
Overall Stencil Height | 60 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Only, Includes Only, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 48 in, Message or Symbol Width 66 in, Number of Pieces 4, Overall Stencil Height 60 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1522-RD_14X10 (U3-1522-RD_14X10)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Org, Large (8379)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, Stop, 36 in (STL-116-73603)
- NEWSTRIPE Stencil, Large Fed Straight Arrow, 1/8" (10000206)
- Rae Stencils