Shop All Stencils
Rae
Pavement Stencil, No Parking, 4 in
Mfr # STL-116-70432
Zoro # G6945924
original price:
$64.42
10% off
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Curb and Median
- Stencil Character No Parking
- Character Height 4 in
- Character Width 25 in
Product Information
Dimensions
Character Height | 4 in |
Character Width | 25 in |
Overall Height | 10 in |
Overall Width | 31 in |
Overall Stencil Height | 10 in |
Overall Stencil Width | 31 in |
Message or Symbol Width | 25 in |
Message or Symbol Height | 4 in |
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 25 in, Number of Pieces 1, Overall Stencil Height 10 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Gloves, PVC, L, 11-1/2"L (6710F)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- ENDURA MIG Welding Gloves, Cowhide Palm, M (398KGLBGM)
- STRANCO Hanging Aisle Sign, Legend 16 (HPS-FS1212-16)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- NMC Individual Character Stencil 12" Number Set, PMC12-2 (PMC12-2)
- Rae Stencils