Shop All Stencils
Rae
Pavement Stencil, Forklift Traffic, STL-108-12402
Mfr # STL-108-12402
Zoro # G3768620
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Character Height 24 in
- Character Width 24 in
- Overall Height 30 in
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 30 in |
Overall Width | 30 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 24 in |
Overall Stencil Width | 30 in |
Description
Pavement Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Forklift Traffic, Includes Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (A7264 SZ: 12M)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, Fire Lane, STL-108-71831 (STL-108-71831)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- C.H. HANSON 3" Brass Interlocking Stencil Letters, 33 Piece Set (10033)
- Rae Stencils