Shop All Stencils
Rae
Pavement Stencil, Alphabet Kit, 12 in. H
Mfr # STL-116-8125
Zoro # G7091095
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 12 in
- Character Width 9 in
Product Information
Dimensions
Character Height | 12 in |
Character Width | 9 in |
Overall Height | 16 in |
Overall Width | 12 in |
Message or Symbol Height | 12 in |
Message or Symbol Width | 9 in |
Overall Stencil Width | 12 in |
Individual Character Width | 9 in |
Overall Stencil Height | 16 in |
Individual Character Height | 12 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 12 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- MCR SAFETY Ninja x Bi-Polymer Coated Gloves, X-Large, Black, Pair PR (N9674XL)
- SP BEL-ART Write-On Label Tape- White, 1/2", PK6 (F13480-0050)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- C.H. HANSON 6" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10076)
- Rae Stencils