Shop All Stencils
Rae
Pavement Stencil, 90in, Int Crosswalk, 1/16
Mfr # STL-116-5040
Zoro # G7090824
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Crossing
- Character Height 90 in
- Character Width 24 in
Product Information
Dimensions
Character Height | 90 in |
Character Width | 24 in |
Overall Height | 98 in |
Overall Width | 24 in |
Message or Symbol Width | 24 in |
Overall Stencil Width | 24 in |
Message or Symbol Height | 90 in |
Overall Stencil Height | 98 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Crossing, Includes Crossing, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 90 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 98 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL CONSUMER INOFORMATION PRODUCTS Royal Consumer 29171Y 100 X Cross Cut Shredder, 29171Y (29171Y)
- GLOWEAR BY ERGODYNE LS T-Shirt, Orange, Non-Certified, S (8091)
- SHOWA Insulated Rubber-Coated Jersey Gloves (96NFW-10)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- Rae Stencils