Shop All Stencils
Rae
Pavement Stencil, 42 in, Arrow Kit, 1/8
Mfr # STL-108-4042
Zoro # G6518565
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Arrow
- Character Height 42 in
- Character Width 32 in
Product Information
Dimensions
Character Height | 42 in |
Character Width | 32 in |
Overall Height | 54 in |
Overall Width | 32 in |
Message or Symbol Height | 42 in |
Message or Symbol Width | 32 in |
Overall Stencil Height | 54 in |
Overall Stencil Width | 32 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes (2) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 32 in, Number of Pieces 2, Overall Stencil Height 54 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- NMC Notice Electronic Surveillance Sign, N353AB (N353AB)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 10 In. Red Vinyl - For 1431-5 Hose Reel (138-8)
- LORELL 8 x 8 in. ADA Unisex Restroom SignBlack (LLR02654)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- NEWSTRIPE Stencil, 4ft., Fed Straight Arrow, 1/16" (10002936)
- Rae Stencils