Shop All Stencils
Rae
Pavement Stencil, 32"H, 22"W, 0.063" Thick
Mfr # STL-116-52415
Zoro # G2103661
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character Electric Car Logo
- Character Height 24 in
- Character Width 14 in
Product Information
Dimensions
Character Height | 24 in |
Character Width | 14 in |
Overall Height | 32 in |
Overall Width | 22 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 14 in |
Overall Stencil Height | 32 in |
Overall Stencil Width | 22 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Ev Letters, Plug, Includes Ev Letters, Plug, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 14 in, Number of Pieces 1, Overall Stencil Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, M (O24122)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-31028)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, Visitors, STL-108-70434 (STL-108-70434)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- Rae Stencils