Shop All Stencils
Rae
Pavement Stencil, 20"H, 18"W, 0.063" Thick
Mfr # STL-116-31201
Zoro # G2102998
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 12 in
- Character Width 10 in
Product Information
Dimensions
Character Height | 12 in |
Character Width | 10 in |
Overall Height | 20 in |
Overall Width | 18 in |
Message or Symbol Width | 10 in |
Overall Stencil Height | 20 in |
Message or Symbol Height | 12 in |
Overall Stencil Width | 18 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Accessible Icon (Handicap), Includes Accessible Icon (Handicap), Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 12 in, Message or Symbol Width 10 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Fendall ® Eyesaline Refill For Model 829007 (32-000401-0000)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, Fire Lane, STL-108-71831 (STL-108-71831)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- HY-KO Handicapped Parking Lot Stencil (A20028)
- Rae Stencils