Shop All Stencils
Rae
Pavement Stencil, 10 in, Mega Kit, 1/8
Mfr # STL-108-8108
Zoro # G7095094
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 10 in
- Character Width 6 in
Product Information
Dimensions
Character Height | 10 in |
Character Width | 6 in |
Overall Height | 22 in |
Overall Width | 6 in |
Overall Stencil Width | 6 in |
Individual Character Height | 10 in |
Individual Character Width | 6 in |
Overall Stencil Height | 22 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 10 in, Individual Character Width 6 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Pillow, 9 In. L, 4 In. W (FB-249*)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-531)
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-S)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, 18 in, Alphabet Kit, 1/8 (STL-108-8185)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- Rae Stencils