Shop All Stencils
Rae
Pavement Stencil, 10 in, Alphabet Kit, 1/16
Mfr # STL-116-8105
Zoro # G6395733
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 10 in
- Character Width 6 in
Product Information
Dimensions
Character Height | 10 in |
Character Width | 6 in |
Overall Height | 22 in |
Overall Width | 6 in |
Overall Stencil Width | 6 in |
Overall Stencil Height | 22 in |
Individual Character Width | 6 in |
Individual Character Height | 10 in |
Message or Symbol Height | 10 in |
Message or Symbol Width | 7 1/2 in |
Description
Pavement Stencil, Character Type Letter, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 10 in, Individual Character Width 6 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 7 1/2 in, Number of Pieces 28, Overall Stencil Height 22 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- ELKHART BRASS Hex Nipple, FNPTxMNST, 1-1/2 In (307)
- WELLS LAMONT Goatskin, Keystone Thumb Unlined L (Y0107L)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- Rae Stencils