Shop All Exterior Paints
Rae
Exterior Paint, Flat, Water Base, Black, 55 gal
Mfr # 9612-55
Zoro # G9828095
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,909.99
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
- Paint Color Family Blacks
- Finish Flat
- Paint Sub-Brand RAE
- Paint Base Type Water
Product Information
- Brand Rae
- MFR # 9612-55
- Zoro # G9828095
- UPC # 897713002861
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 55 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Paint Color Family | Blacks |
Finish | Flat |
Paint Sub-Brand | RAE |
Paint Base Type | Water |
Color | Black |
Coverage | 200 to 300 sq ft/gal |
VOC Content | 16g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Green Environmental Attribute | Meets SCAQMD Requirements |
Resin Type | Acrylic |
Paint and Primer Sub Category | Primers |
Application Method | Brush, Roll, Spray |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Flat, Size 55 gal, Coverage 200 to 300 sq ft/gal, VOC Content 16g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roll, Spray
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Watco Satin Finishing Wax (67041)
- PLASTI DIP Plastidip Spry 11Oz Brwn (11216-6)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Acrylic-Based Base, White, 5 gal (WR1010092-01)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-14)
- RAE Exterior Paint, Flat, Water Base, Tan, 5 gal (9614-05)
- RAE Exterior Paint, Flat, Water Base, Black, 5 gal (9612-05)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 55 gal (9618-55)
- RAE Exterior Paint, Flat, Water Base, Beige, 5 gal (9622-05)
- RAE Exterior Paint, Flat, Water Base, White, 5 gal (9610-05)
- RAE Exterior Paint, Flat, Water Base, Black, 1 gal (9612-01)
- RUST-OLEUM Paint Rust Obs Alum Met 1/2Pt (7715730)
- Rae Exterior Paints