Shop All Exterior Paints
Rae
Exterior Paint, Flat, Water Base, Black, 1 gal
Mfr # 9612-01
Zoro # G5970167
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
- Paint Color Family Blacks
- Finish Flat
- Size 1 gal
- Paint Sub-Brand RAE
Product Information
- Brand Rae
- MFR # 9612-01
- Zoro # G5970167
- UPC # 897713002847
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Paint Color Family | Blacks |
Finish | Flat |
Paint Sub-Brand | RAE |
Paint Base Type | Water |
Color | Black |
Coverage | 200 to 300 sq ft/gal |
VOC Content | 16g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Application Method | Brush, Roll, Spray |
Green Environmental Attribute | Meets SCAQMD Requirements |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Flat, Size 1 gal, Coverage 200 to 300 sq ft/gal, VOC Content 16g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roll, Spray
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR013)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- GRACO GRACO 243040 Spray Tip Extension (243040)
- LINZER Linzer A9000 Cylinder Artist Brush Assortment - 144 Piece (1005164)
- RAE Exterior Paint, Flat, Water Base, Tan, 1 gal (9614-01)
- RAE Exterior Paint, Flat, Water Base, Green, 1 gal (9620-01)
- RAE Exterior Paint, Flat, Water Base, Tan, 5 gal (9614-05)
- RAE Exterior Paint, Flat, Water Base, Beige, 5 gal (9622-05)
- RAE Exterior Paint, Flat, Water Base, White, 5 gal (9610-05)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 55 gal (9618-55)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- Rae Exterior Paints