Shop All Stencils
Rae
Athletic Stencil, Home Plate, 17 in, 1/16
Mfr # STL-116-6495
Zoro # G6386895
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Baseball Home Plate
- Character Height 17 in
- Character Width 17 in
Product Information
Dimensions
Character Height | 17 in |
Character Width | 17 in |
Overall Height | 25 in |
Overall Width | 17 in |
Overall Stencil Width | 17 in |
Message or Symbol Height | 17 in |
Message or Symbol Width | 17 in |
Overall Stencil Height | 25 in |
Description
Athletic Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Baseball Home Plate, Includes Baseball Home Plate, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 17 in, Message or Symbol Width 17 in, Number of Pieces 1, Overall Stencil Height 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 600 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152372)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- ELECTROMARK Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK25 (Y625758)
- RAE Pavement Stencil, School, 48 in (STL-116-74823)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- NEWSTRIPE Stencil, 20", FIRE LANE, 1/8", (10000627)
- Rae Stencils