Shop All High Visibility Vests
Radwear Usa
Radians LHV-5ANSI-CT Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-CT-XL
Zoro # G3865996
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Zipper Closure; Custom Imprinting Available
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-CT-XL
- Zoro # G3865996
- UPC # 674326276892
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Length | 13.5 |
Height | 0.25 |
Width | 10 |
Overall Width | 10 |
Overall Height | 0.25 |
Details
Item | Radians LHV-5ANSI-CT Type R Class 2 Safe |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; Zipper Closure; Custom Imprinting Available |
Gender | Unisex |
Fabric Weight | 0.456 |
ANSI Class | Type R Class 2 |
Description
Radians LHV-5ANSI-CT Type R Class 2 Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, XL, White, PK200 (BT-T4W13-B)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- BRADY Spill Kit, Universal, Yellow (SKA-LT)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, XL, SV55-2ZGD-XL (SV55-2ZGD-XL)
- NORTHMON SAFETY Hook and loop Closure Safety Vest - No Pocket ANSI Class 2 - Yellow - L / XL (NM-SV-101-YW-L/XL)
- PORTWEST Iona 2 Band Vest, XX/3X (F474)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- PYRAMEX Safety Vest, Polyester Mesh, Hi-Vis Pink, Small/Medium, 1/ EA (RV1270S/M)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- Radwear Usa High Visibility Clothing