Shop All High Visibility Vests
Radwear Usa
Radians 5ANSI-PCZ Type R Class 2 Safety Vest
Mfr # LHV-5ANSI-PCZ-2XL
Zoro # G3865305
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Features Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available
- Gender Unisex
Product Information
- Brand Radwear Usa
- MFR # LHV-5ANSI-PCZ-2XL
- Zoro # G3865305
- UPC # 674326276786
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X |
Length | 13 |
Overall Width | 10.25 |
Height | 0.25 |
Overall Height | 0.25 |
Width | 10.25 |
Details
Item | Radians 5ANSI-PCZ Type R Class 2 Safety |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Class 2 ANSI/ISEA 107; 3M® Reflective Material; 100% Polyester Visi-Cool Mesh Fabric; Silver Trim; 1 Inside & 1 Outside Pocket; Zipper Closure; Custom Imprinting Available |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.382 |
Description
Radians 5ANSI-PCZ Type R Class 2 Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M (8), 500 PK (50602)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- TINGLEY Overall, Yellow, 3XL (O32007)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, X-Large, Orange, Class 3 (7138C-3 XL)
- MCR GLOBAL US Luminator VCL2ML Economy Grade Safety Vest, M, Hi-Viz Fluorescent Lime (VCL2MLM)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV722FO (M))
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV703FG (XL))
- Radwear Usa Workwear and Protective Clothing