Shop All Lab Scales & Balances
Radwag
Analytical Balance
Mfr # AS 60/220.R2 PLUS
Zoro # G508665883
product price: $2,355.99
/ea
Free Shipping & Returns
$2,355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radwag
- MFR # AS 60/220.R2 PLUS
- Zoro # G508665883
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Balance of theAS R2 PLUSseries is a standard analytical weighing device of theSYNERGY LABline. TheAS R2 PLUSis exceptional due to a range of modern constructional and system solutions that guarantee reliability, precision and accuracy of measurement, and make everyday operation easy. Ergonomic Mechanical Design: The latest AS R2 PLUS features spacious weighing chamber, and the open-door clearance facilitates easy access to the weighing pan. With this it is possible to use laboratory glassware of various sizes. New aluminium base is a guarantee for weighing system stability. Dual-CLICK system allows tool-free assembly and disassembly of the weighing chamber, and a special design of guides for weighing chamber panes no rims makes keeping the device clean convenient. Levelling System: Standard AS R2 PLUS balances are equipped with a levelling device located at the front of the weighing chamber, which facilitates level control. Levelling operation is now simplified and easier due to the reduced quantity of adjustable supporting points 2 points. Innovative construction solutions increase balance durability and reliability in long-term operation. Intuitive Operation: Balances are equipped with LCD display ensuring clear presentation of the weighing result. Direct access to functions and databases is possible via the following keys: Database, direct access to databases, Function, direct access to basic functions, F1-F4, programmable function keys and menu navigation keys. AS R2 PLUS analytical balances signal operated working mode, computer connection, weighing and service functions via pictograms. The quantity of displayed weighing units is also expanded. Dedicated status bar enables display of additional messages, e.g. product name, tare value. Real-time mass measurement is presented using bar graph. Internal AdjustmentModernized internal adjustment system guarantees accurate indications in extremely unfavourable conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Industrial Inspection Trinocular Zoom Stereo Microscope With 80 LED Light (SM-4T-80S)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- OHAUS Ohaus® AX223/E Adventurer Precision Balance w/ Manual Calibration 220g x 0.001g 5-1/8" Diameter (30100606)
- OPTIMA SCALES Optima Scales OPH-T502 Precision Electronic Balance - 500g x 0.01g (OPH-T502)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VELAB Compact Balance 500g/0.1g (VE-CB500)
- Radwag Lab Scales & Balances