Shop All Lab Scales & Balances
Radwag
Analytical Balance
Mfr # AS 220.R2 PLUS
Zoro # G408665884
product price: $1,815.99
/ea
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Radwag
- MFR # AS 220.R2 PLUS
- Zoro # G408665884
- Country of Origin Poland
- Category Lab Scales & Balances
Description
Balance of theAS R2 PLUSseries is a standard analytical weighing device of theSYNERGY LABline. TheAS R2 PLUSis exceptional due to a range of modern constructional and system solutions that guarantee reliability, precision and accuracy of measurement, and make everyday operation easy. Ergonomic Mechanical Design: The latest AS R2 PLUS features spacious weighing chamber, and the open-door clearance facilitates easy access to the weighing pan. With this it is possible to use laboratory glassware of various sizes. New aluminium base is a guarantee for weighing system stability. Levelling System: Standard AS R2 PLUS balances are equipped with a levelling device located at the front of the weighing chamber, which facilitates level control.Levelling operation is now simplified and easier due to the reduced quantity of adjustable supporting points 2 points. Dual-CLICK system allows tool-free assembly and disassembly of the weighing chamber, and a special design of guides for weighing chamber panes no rims makes keeping the device clean convenient.Innovative construction solutions increase balance durability and reliability in long-term operation. Intuitive Operation: Balances are equipped with LCD display ensuring clear presentation of the weighing result. Direct access to functions and databases is possible via the following keys:Database, direct access to databases,Function, direct access to basic functions,F1-F4, programmable function keys and menu navigation keys.AS R2 PLUS analytical balances signal operated working mode, computer connection, weighing and service functions via pictograms. The quantity of displayed weighing units is also expanded. Dedicated status bar enables display of additional messages, e.g. product name, tare value. Real-time mass measurement is presented using bar graph.Internal AdjustmentModernized internal adjustment system guarantees accurate indications in extremely unfavourable conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- RPI R2B Broth, 500g (R24250-500.0)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- RADWAG Analytical Balance (AS 60/220.R2 PLUS)
- RADWAG Analytical Balance (AS 220.X2 PLUS)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- ADAM EQUIPMENT Adam Equipment HCB 1202aM Highland® NTEP Approved Portable Precision Balance, 1200 g x 0.01 g (HCB1202aM)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- Radwag Lab Scales & Balances