Shop All Welding Hose
Radnor
Twin Welding Hose, 3/8 dia, 750 ft, Grd T
Mfr # RAD64003381
Zoro # G9054963
product price: $3,660.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,660.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 750 ft
- Hose Color Green, Red
- Temp. Range -20¿ to 120¿F
- Standards RMA/CGA
Product Information
- Brand Radnor
- MFR # RAD64003381
- Zoro # G9054963
- UPC # 639890033814
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 750 ft |
Hose Length (Ft.) | 750 |
Hose Inside Dia. (In.) | 3/8 |
Details
Hose Color | Green, Red |
Temp. Range | -20¿ to 120¿F |
Standards | RMA/CGA |
Item | Twin Line Welding Hose |
Type | Grade T |
Color Coding | Green, Red |
Hose Tube Material | Synthetic Rubber |
Hose Grade | T |
Hose Configuration | Bulk Hose |
Description
Item Twin Line Welding Hose, Hose Inside Dia. 3/8 in, Hose Length 750 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Temp. Range -20� to 120�F, Standards RMA/CGA, Hose Configuration Bulk Hose, Hose Grade T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #10 (MP2GO10)
- OATEY 4 OZ SOLDERING FLUX (30106)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED021276)
- BLUE DEMON Rod Storage Tube, 3"X 14"Red (RST-14-RED)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- SIEVERT Propane Hose Assembly, 4 ft. (1504WS)
- POWERWELD Argon Hose Assembly, 1/4" x 100' (PW-AH100)
- Radnor Welding Hose