Shop All Welding Hose
Radnor
Single Welding Hose, 1/4 dia, 750 ft, Grd R
Mfr # RAD64003371
Zoro # G9054902
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 750 ft
- Hose Color Green
- Temp. Range -40⨠Degrees to 120⨠Degrees F
- Type Grade R
Product Information
- Brand Radnor
- MFR # RAD64003371
- Zoro # G9054902
- UPC # 639890033715
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 750 ft |
Hose Length (Ft.) | 750 |
Hose Inside Dia. (In.) | 1/4 |
Details
Hose Color | Green |
Temp. Range | -40⨠Degrees to 120⨠Degrees F |
Type | Grade R |
Color Coding | Green |
Item | Single Line Welding Hose |
Hose Configuration | Bulk Hose |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Grade | R |
Description
Item Single Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 750 ft, Hose Color Green, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Temp. Range -40� Degrees to 120� Degrees F, Hose Configuration Bulk Hose, Hose Grade R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Single Stage MD Acetylene Regulator (PWARMD)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- XTRWELD ENiFe-CI 5/32 x 10Lb. Box priced per pound A5.15, Coated Electrode NI 55 (SENI55156-10)
- AMERICAN TORCH TIP Gas Lens Insulator, 54N01, PK2 (54N01)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- COXREELS Dual Welding Hose Assembly, 1/4"R Grdx18 (5423-1.5)
- UNIWELD TWIN WELDING HOSE GRADE R 25' 3/16 (H33A)
- UNIWELD HOSE NIPPLE inBin FOR 1/4 ID HOSE AND N-7 (HN17)
- Radnor Welding Hose