Shop All Welding Nozzle
Radnor
Nozzle, Tregaskiss, Heavy Duty, PK2
Mfr # RAD64002840
Zoro # G8572557
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tregaskiss
- Bore Dia. (In.) 5/8 in
- For MIG Guns Tregaskiss(R)
- Series 401862
- Type Heavy Duty
Product Information
- Brand Radnor
- MFR # RAD64002840
- Zoro # G8572557
- UPC # 639890028407
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Description
Nozzle, Heavy Duty, Tregaskiss Style, Bore Dia. (In.) 5/8, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 33lb. (E71T11-035-33)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 1 lb (308L03502)
- POWERWELD Single Stage Harris Style Oxygen Regulator (OR25)
- POWERWELD Tweco Style Cable Connector Set, #3/0 and #4/0 (9425-1400) (4MBP)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002559)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Lincoln (RAD64002734)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 3/8" Tapered with 1/8" Recess (1230-1300) (P23T-37)
- Radnor Welding Nozzle