Shop All MIG Gun Consumables
Radnor
Nozzle, Miller
Mfr # RAD64002924
Zoro # G8573257
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 169726
- Style Miller
- Bore Dia. (In.) 5/8 in
- For MIG Guns Miller(R) MIGmatic(TM) M-25 and M-40
Product Information
- Brand Radnor
- MFR # RAD64002924
- Zoro # G8573257
- UPC # 639890029244
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Series | 169726 |
Style | Miller |
For MIG Guns | Miller(R) MIGmatic(TM) M-25 and M-40 |
Description
Nozzle, Miller Style, Bore Dia. (In.) 5/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 1.125 In (46D)
- LINCOLN ELECTRIC Welding Helmet, Twisted Metal Graphic (K3248-4)
- AMERIFLAME CO2 Flowmeter Reg w/Solenoid Kit CGA320 (KFR13SV)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- RADNOR Insulator, Tweco, PK5 (RAD64002702)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002914)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- RADNOR Insulator, Tweco, Slip-On (RAD64002681)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded (RAD64002696)
- RADNOR Insulator, Tweco, PK2 (RAD64002718)
- BERNARD Insulator, Centerfire (4423R)
- Radnor MIG Gun Consumables