Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Short Stop, PK2
Mfr # RAD64002713
Zoro # G8571726
product price: $13.79
/pk 2, $6.90/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 4
- Bore Dia. (In.) 5/8 in
- Series 24A62SS
- Type Short Stop
Product Information
- Brand Radnor
- MFR # RAD64002713
- Zoro # G8571726
- UPC # 639890027134
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Material | Copper |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 4 |
Series | 24A62SS |
Type | Short Stop |
Style | Tweco |
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-1)
- HAKKO Soldering Tip, Conical, 0.125mm x 14.5mm (T18-S4)
- WELLER 0.039In 1.00Mm For Wta50 Tweezers (T0054414199)
- WELLER Solder Element, 33 W (1237S)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- BERNARD BERNARD Copper Straight MIG Weld Nozzle (NS-5800C)
- Radnor Welding Nozzle