Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002698
Zoro # G8574386
original price:
$63.20
45% off
new price: $34.59
/pk 2, $17.30/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1/2 in
- Type Self-Insulated
- Material Copper
- For MIG Guns Radnor(R), Tweco(R), Radnor(R) Pro
- Series 2350
Product Information
- Brand Radnor
- MFR # RAD64002698
- Zoro # G8574386
- UPC # 639890026984
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Type | Self-Insulated |
Material | Copper |
For MIG Guns | Radnor(R), Tweco(R), Radnor(R) Pro |
Series | 2350 |
Style | Tweco |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 5 lb. (41R203)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002721)
- RADNOR Nozzle, Miller (RAD64002924)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002707)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- RADNOR Insulator, Bernard, PK2 (RAD64002816)
- Radnor MIG Gun Consumables