Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002545
Zoro # G8572593
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For MIG Guns Tweco(R) No. 3 and 4
- Bore Dia. (In.) 3/8 in
- Type Self-Insulated
- Series 23-37
Product Information
- Brand Radnor
- MFR # RAD64002545
- Zoro # G8572593
- UPC # 639890025451
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/8 in |
Details
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Ground Clamp with Terminal Lug Connector (10-Foot Lead) (880352)
- AMERICAN TORCH TIP Nozzle, size 3.0mm (S30B)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002559)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Lincoln (RAD64002734)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- Radnor Welding Nozzle