Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Coarse Threaded, PK2
Mfr # RAD64002716
Zoro # G8571744
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 24CT62S
- Type Coarse Threaded
- Material Copper
- Bore Dia. (In.) 5/8 in
- Style Tweco
Product Information
- Brand Radnor
- MFR # RAD64002716
- Zoro # G8571744
- UPC # 639890027165
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Series | 24CT62S |
Type | Coarse Threaded |
Material | Copper |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro |
Description
Nozzle, Coarse Threaded, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- BLUE DEMON Alum TIG, Welding Rod, 3/32"x36", 1lb. (ER5356-094-01T)
- TWECO Contact Tip, Medium Duty, 0.030 in., PK10 (11601751)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Miller, PK2 (RAD64002923)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- Radnor Welding Nozzle