Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Adjustable, PK2
Mfr # RAD64002704
Zoro # G8574456
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Copper
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro
- Series 2250
Product Information
- Brand Radnor
- MFR # RAD64002704
- Zoro # G8574456
- UPC # 639890027042
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Type | Adjustable |
Material | Copper |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro |
Series | 2250 |
Item | Nozzle |
Description
Nozzle, Adjustable, Tweco Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MD Pipe Stand with Roller Head (PWSPS-RH)
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002727)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated (RAD64002689)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- RADNOR Insulator, Tweco, Slip-On, PK5 (RAD64002708)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- Radnor MIG Gun Consumables