Shop All MIG Gun Consumables
Radnor
Insulator, Tweco, Slip-On
Mfr # RAD64002681
Zoro # G8574221
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 34A
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 4
- Type Slip-on
Product Information
- Brand Radnor
- MFR # RAD64002681
- Zoro # G8574221
- UPC # 639890026816
- Country of Origin China
- Category MIG Gun Consumables
Details
Item | Insulator |
Series | 34A |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 4 |
Type | Slip-on |
Description
Insulator, Slip-On, Tweco Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- DRYROD Bench Oven, Type 300,240/480V, 400 lb. (1200103)
- XTRWELD EHTW50 Tweco Style Electrode Holder, 500 Amp (EHT500)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002943)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002700)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002722)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002705)
- RADNOR Nozzle, Miller (RAD64002924)
- TWECO Nozzle, Self Insulated, Bore 5/8 In, PK2 (12301012)
- Radnor MIG Gun Consumables