Shop All Gas Welding Outfits
Radnor
Heavy Duty Outfit, Acetylene
Mfr # RAD64003008
Zoro # G8574903
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 6 in
- Gas Service Acetylene
- Cutting Tips 1-1-101
- Fuel Acetylene
- Torch Handle WH370FC-V
Product Information
- Brand Radnor
- MFR # RAD64003008
- Zoro # G8574903
- UPC # 639890030080
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 25 ft |
Description
Heavy Duty Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model WH370FC-V, Cutting Tip Manufacturer Part Number 1-1-101, Cutting Attachment Manufacturer Part Number CA370V, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-W, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Includes Goggles and Striker, Application Cutting, Welding, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-025)
- UNIWELD METAL STAND MC TANK OR DISPOSABLE (512)
- WESTERN ENTERPRISES Western Enterprises 312-QDB40 Osha Compliant Qk Conn Torch To Hose St - Oxy- Fue (312-QDB40)
- LONGEVITY LANTHANATED TUNGSTEN 2% BLUE 3/32"(2.4mm), 10-Pack (880116)
- RADNOR Light Duty Outfit, Acetylene (RAD64003012)
- RADNOR Heavy Duty Outfit, Acetylene (RAD64003010)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- UNIWELD Flame Barrier (FB12)
- SMITH EQUIPMENT Torch - Oxy-Acetylene Tough Cut Outfit (MB55A-510)
- SMITH EQUIPMENT Welding And Cutting Tote, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-500)
- UNIWELD Screw Connect Soft Flame Tip Set, Sof Flame Series, Acetylene (KSF)
- Radnor Gas Welding Outfits