Shop All Regulators
Radnor
Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen
Mfr # RAD64003031
Zoro # G8575122
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 4 to 80 psi
- Inlet Connection CGA 540
Product Information
- Brand Radnor
- MFR # RAD64003031
- Zoro # G8575122
- UPC # 639890030318
- Country of Origin China
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Width | 6.375 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.908"-14 |
Overall Height | 5.125 in |
Overall Depth | 4.25 in |
Description
Gas Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.908 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, CGA Number CGA 540, Application General Purpose, Duty Rating Medium/Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDFORCE Soapstone Holder with Refills, Includes 4-Refills (4PK) (WF-1042)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2" Plasma, Pk2 (24A-50)
- SMITH EQUIPMENT Heating Tip, Size 15.75 In (ST615)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 50 psi, Use With: Propane (RAD64003060)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003037)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003030)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Alternate Fuel Gases (RAD64003863)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RAD64003033)
- RADNOR Purge Regulator, Single Stage, CGA-580, 2 to 40 psi, Use With: Nitrogen (RAD64003043)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1113)
- Radnor Regulators